Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Protective Wear Signs: CAUTION - EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA

Catalog No. 19000412 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-000-412 Aluminum
19-000-456 Polyester
19-000-395 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-412 Supplier Brady™ Supplier No. 42778
Add to Cart
Add to Cart

Provides strong and noticeable reminder for employees to protect themselves and maintain safe work atmosphere

  • Header: CAUTION
  • Legend: EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA
  • Color: Black on Yellow
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in range of materials suitable for many different facilities and environments

Specifications

Material Aluminum
Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Languages English
Displayed Text Header/Legend: CAUTION/EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA
Product Type Protective Wear Sign
Color Black on Yellow

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.