Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IP Printer Enabled 4400 Series Thermal Transfer Printer Ribbons

Catalog No. 19000225 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.3 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-000-225 Red 984 ft. x 4.3 in.
19-000-226 White 984 ft. x 4.3 in.
19-000-224 White 984 ft. x 3.27 in.
19-000-221 Red 984 ft. x 2.36 in.
19-000-220 Green 984 ft. x 2.36 in.
19-000-219 Blue 984 ft. x 2.36 in.
19-000-223 Green 984 ft. x 3.27 in.
19-000-222 Blue 984 ft. x 3.27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-000-225 Supplier Brady™ Supplier No. IPR4407RD
Add to Cart
Add to Cart

High density ribbon offers solvent, high heat and scratch resistance

  • Includes spindle
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Red
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Resin
Length (English) 984 in.
Width (English) 4.3 in.
Length (Metric) 300 m
Width (Metric) 10.9 cm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 4.3 in.
Description Red 4400 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format IP™ Enabled
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
Quantity 1 Ea.
Alternate Part Number IP-R4407-RD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.