Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IP Printer Enabled 4500 Series Thermal Transfer Printer Ribbons

Catalog No. 19000230 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Red
Silver
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-000-230 Silver 984 ft. x 3.27 in.
19-000-228 Red 984 ft. x 2.36 in.
19-000-227 Blue 984 ft. x 2.36 in.
19-000-229 Blue 984 ft. x 3.27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-000-230 Supplier Brady™ Supplier No. IPR4502SV

Offers environmental resistance against smearing and chemicals

  • Sharp-edge print quality to maximize bar code readability
  • Includes spindle
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Silver
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Wax
Length (English) 984 in.
Width (English) 3.27 in.
Length (Metric) 300 m
Width (Metric) 8.3 cm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 3.27 in.
Description Silver 4500 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format IP™ Enabled
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
Quantity 1 Ea.
Alternate Part Number IP-R4502-SV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.