Learn More
Brady™ IP Printer Enabled 6100 Series Thermal Transfer Printer Ribbons
Shop All Brady Corporation ProductsDescription
- Reduced printhead energy requirements
- Includes spindle
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Specifications
| Product Type | Thermal Transfer Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
| Material | Wax |
| Length (English) | 984 ft. |
| Width (English) | 2.36 in. |
| Length (Metric) | 300 m |
| Width (Metric) | 5.9 cm |
| Diameter (Metric) | 25.4 mm I.D. |
| Dimensions (L x W) | 984 ft. x 2.36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.