Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyGlo™ Frameless Exit Signs
Shop All Brady Corporation Products
Click to view available options
Color:
Green on White
Red on White
Description
- Made of BradyGlo™ Plastic
- Legend: EXIT
- Available in Green and Red
- Size: 38.1W x 21cm H (15 x 8.25 in.)
Certifications
UL listed
Specifications
Specifications
Material | Plastic |
Quantity | 1 Ea. |
Description | BradyGlo Plastic |
Height (English) | 8.25 in. |
Height (Metric) | 21 cm |
Width (English) | 15 in. |
Width (Metric) | 38.1 cm |
Languages | English |
Dimensions (L x W) | 38.1 x 21cm |
Displayed Text | EXIT |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction