Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Frameless Exit Signs

Catalog No. 19000485 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Green on White
Red on White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-485 Green on White
19-000-484 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-485 Supplier Brady™ Supplier No. 87808B

Photoluminescent or LED signs to guide employees and visitors in an emergency

  • Made of BradyGlo™ Plastic
  • Legend: EXIT
  • Available in Green and Red
  • Size: 38.1W x 21cm H (15 x 8.25 in.)

Certifications

UL listed

Specifications

Material Plastic
Quantity 1 Ea.
Description BradyGlo Plastic
Height (English) 8.25 in.
Height (Metric) 21 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Languages English
Dimensions (L x W) 38.1 x 21cm
Displayed Text EXIT
Product Type Exit Sign
Color Green on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.