Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark Fire and Exit Signs: FIRE ALARM (W/PICTO)

Catalog No. 19000440 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 35.5cm
5 x 14 in.
Material:
Plastic
Polyester
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-000-440 5 x 14 in. Plastic
19-000-433 5 x 14 in. Polyester
19-000-429 25.4 x 35.5cm Polyester
19-000-441 25.4 x 35.5cm Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-000-440 Supplier Brady™ Supplier No. 80291

Used as guide for proper emergency escapes and to indicate flammable materials

  • Available in Glow-In-The-Dark Self-Stick Polyester and Glow-In-The-Dark Self-Stick Plastic materials

Specifications

Material Plastic
Quantity 1 Ea.
Description Glow-In-The-Dark Plastic
Height (English) 14 in.
Height (Metric) 35.5 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Dimensions (L x W) 5 x 14 in.
Displayed Text Legend: FIRE ALARM (W/Pictogram)
Product Type Fire and Exit Sign
Color Red on Glow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.