Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Protective Wear Signs: NOTICE - HARD HATS MUST BE WORN ON THIS CONSTRUCTION PROJECT

Catalog No. 19000422 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-000-422 Aluminum
19-000-427 Polyester
19-000-424 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-422 Supplier Brady™ Supplier No. 60511

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provides strong and noticeable reminder for employees to protect themselves and maintain safe work atmosphere

  • Header: NOTICE
  • Legend: HARD HATS MUST BE WORN ON THIS CONTRUCTION PROJECT
  • Color: Black/Blue on White
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in range of materials suitable for many different facilities and environments

Specifications

Material Aluminum
Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Languages English
Displayed Text Header/Legend: NOTICE/HARD HATS MUST BE WORN ON THIS CONSTRUCTION PROJECT
Product Type Protective Wear Sign
Color Blue on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.