Learn More
Brady™ Protective Wear Signs: NOTICE - HARD HATS MUST BE WORN ON THIS CONSTRUCTION PROJECT
Shop All Brady Corporation ProductsDescription
- Header: NOTICE
- Legend: HARD HATS MUST BE WORN ON THIS CONTRUCTION PROJECT
- Color: Black/Blue on White
- Size: 35.5W x 25.4cm H (14 x 10 in.)
- Available in range of materials suitable for many different facilities and environments
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Languages | English |
| Displayed Text | Header/Legend: NOTICE/HARD HATS MUST BE WORN ON THIS CONSTRUCTION PROJECT |
| Product Type | Protective Wear Sign |
| Color | Blue on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.