Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 and PowerMark™ Indoor/Outdoor Vinyl Tapes - Green

Catalog No. 19000071 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 4 in.
50 ft. x 6 in.
50 ft. x 7 in.
50 ft. x 8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-071 50 ft. x 4 in.
19-000-076 50 ft. x 6 in.
19-000-510 50 ft. x 8 in.
19-000-539 50 ft. x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-000-071 Supplier Brady™ Supplier No. 13542
Add to Cart
Add to Cart

For all-purpose facility and safety identification

  • Compatible with BBP85, PowerMark Sign and Label Printers
  • Low-shrink B-595 material with ultra aggressive adhesive
  • Conforms to irregular, curved, rough and highly textured surfaces
  • Resistant to grease, oil and most industrial chemicals
  • Average outdoor durability: 8-10 years
  • Service Temperatures: +82°C to -40°C
  • Application temperature: -18°C (0°F)

Specifications

Color Green
Material Vinyl (B-595)
Product Type Label Tape
For Use With (Equipment) BBP™85, PowerMark™ Printer
Life Span 8 to 10 Years
Quantity 1 Ea.
Size (English) 50 ft. x 4 in.
Size (Metric) 15.24 m x 10.1 cm
Temperature Range (English) -40° to +180°F
Temperature Range (Metric) -40°C to +82°C
Dimensions (L x W) 50 ft. x 4 in.
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.