Learn More
Brady™ BBP™85 and PowerMark™ Indoor/Outdoor Vinyl Tapes - Orange
Shop All Brady Corporation ProductsDescription
- Compatible with BBP85, PowerMark Sign and Label Printers
- Low-shrink B-595 material with ultra aggressive adhesive
- Conforms to irregular, curved, rough and highly textured surfaces
- Resistant to grease, oil and most industrial chemicals
- Average outdoor durability: 8-10 years
- Service Temperatures: +82°C to -40°C
- Application temperature: -18°C (0°F)
Specifications
Specifications
| Color | Orange |
| Material | Vinyl (B-595) |
| Product Type | Label Tape |
| For Use With (Equipment) | BBP™85, PowerMark™ Printer |
| Life Span | 8 to 10 Years |
| Quantity | 1 Ea. |
| Temperature Range (English) | -40° to +180°F |
| Temperature Range (Metric) | -40°C to +82°C |
| Dimensions (L x W) | 50 ft. x 8 in. |
| Length (English) | 50 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.