Learn More
Description
- Compatible with BBP85 and PowerMark Sign and Label Printers
- For labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
Specifications
Specifications
| Color | Yellow |
| Material | Reflective Tape (B-584) |
| Product Type | Reflective Tape |
| For Use With (Equipment) | BBP™85™, PowerMark™ Printer |
| Life Span | 4 to 6 Years |
| Quantity | 1 Ea. |
| Dimensions (L x W) | 33 ft. x 7 in. |
| Length (English) | 33 ft. |
| Length (Metric) | 10 m |
| Width (English) | 7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.