Learn More
Description
- Ideal under valves and other dripping applications
- Easy to retrieve and can soak up liquids in hard-to-reach areas
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 14 gal. |
| Type | Absorbent Pillow |
| For Use With (Application) | Overspray leaks and drips, drums - liquid storage, drains |
| Packaging Quantity | 8/Cs. |
| Dimensions (L x W) | 45.75 x 45.72 cm (18 x 18 in.) |
| Length (Metric) | 45.72 cm |
| Width (Metric) | 45.72 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.