Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Socks

Catalog No. 19000175 Shop All Brady Corporation Products
Change view
Click to view available options
Packaging Quantity:
12/Cs.
30/Cs.
6/Cs.
Length (English):
4 ft.
8 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Length (English)
19-000-175 30/Cs. 4 ft.
19-000-176 6/Cs. 8 ft.
19-000-174 12/Cs. 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-175 Supplier Brady™ Supplier No. AW430
Add to Cart
Add to Cart

Dependable, flexible tubes that contain and absorb liquids

  • Made of all-purpose polypropylene SOC
  • Molds around corners and conforms to uneven surfaces
  • Wringable and can be incinerated
  • Used as a working tool for all major industries
  • Available in variety of types and sizes

Specifications

Material Polypropylene
Type Allwik Socks
For Use With (Application) Industrial applications
Packaging Quantity 30/Cs.
Length (English) 4 ft.
Diameter (English) 3 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.