Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-488 High-Performance Polyester BMP71 Printer Labels

Catalog No. 19000151 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
22.86 x 19.05 mm
22.86 x 22.86 mm
6.35 x 48.26 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-151 22.86 x 22.86 mm
19-000-148 22.86 x 19.05 mm
19-000-149 6.35 x 48.26 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-000-151 Supplier Brady™ Supplier No. M7197488
This item is not returnable. View return policy

Used to identify property from components to finished products

  • Made of High-Performance Polyester
  • Allow printed information and barcodes/data codes to remain legible and scannable in harsh environments

Applications:

Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top

Certifications

UL listed, CSA, AGA

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material Polyester (B-488)
Product Type Label
For Use With (Application) Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 250/Roll
Shape Square
Size (English) 0.9 x 0.9 in.
Size (Metric) 22.8 x 22.8 mm
Temperature Range (Metric) -40°C to +160°C
Thickness (Metric) 0.091 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 22.86 x 22.86 mm
Width (English) 0.9 in.
Width (Metric) 22.8 mm
Height (English) 0.9 in.
Height (Metric) 22.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.