Learn More
Justrite™ Non-Combustible Outdoor Safety Lockers

Description
- Made of heavy gauge steel (backed by 15 year structural warranty)
- Leakproof all welded sump secondary containment
- Removable, galvanized steel grating
- Three-point keyed locking hardware
- Natural draft ventilation
- Multiple static grounding connections
- Anchoring plates for maximum hold down protection
- Chemical and UV resistant coating, inside and out
- Forklift channels for easy relocation
- Available with and without Explosion Relief Panels
- NFPA 704 diamond decal provides Right to Know information
- FM-approved - including sump capacity and wind/snow load requirements
Model Specific Features:
- With Explosion relief panels designed to release at 20 psf (911021, 911041, 911061, 911091, 911121, and 911161)
- Without Explosion relief panels (911020, 911040, 911060, 911090, 911120 and 911160)
Certifications
FM approved
Compliance
Meets EPA, NFPA 30 and NFPA 1 requirements
Specifications
Specifications
| Product Type | Non-combustible Outdoor Safety Locker |
| Dimensions (D x W x H) Interior | 54 x 54 x 62 in. |
| No. of Doors | 1 |
| Height (Metric) Interior | 157.5 cm |
| Width (Metric) Exterior | 170.2 cm |
| Width (Metric) Interior | 137.2 cm |
| Depth (Metric) Interior | 137.2 cm |
| Height (Metric) Exterior | 190.5 cm |
| Depth (Metric) Exterior | 157.5 cm |
| Explosion Relief Panel | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.