Learn More
Description
- Available in 114L (30 gal.) and 170L (45 gal.) capacities
- Option of both manual and self-closing door styles
- Fail-safe, three-point self latching door
- Double-walled construction with 38mm (1.5 in.) air space
- Features dual vents, grounding connector and Large trilingual warning label identifying contents
- Leakproof 51mm (2 in.) sump in cabinet bottom safely collects spills
- Galvanized steel safety shelves adjust on 76mm (3 in.) centers for versatile storage
- Self-close doors shut and latch automatically when a fusible link melts at 74°C (165°F) under fire conditions
- All door styles meet OSHA, NFPA 30 and NFPA 1; self-close doors also meet the International Fire Code
Compliance
OSHA, NFPA 30, and NFPA 1 standards
Warranty and Services
10-Year
Specifications
Specifications
| Height (Metric) Exterior | 1118 mm |
| Depth (Metric) Exterior | 552 mm |
| Width (Metric) Interior | 1003 mm |
| Depth (Metric) Interior | 467 mm |
| Width (Metric) Exterior | 1093 mm |
| Dimensions (D x W x H) Interior | 467 x 1003 x 1019 mm |
| Height (Metric) Interior | 1019 mm |
| Product Type | Corner Safety Cabinet |
| Load Bearing Capacity | 30 gal. (114 L) |
| No. of Doors | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.