Learn More
Description
- General laboratory supplies.
- Available in various side lengths.
- Individually packed in poly bags and chip board boxes.
Specifications
Specifications
| Material | Steel |
| Height (Metric) | 0.8 cm |
| Length (English) | 2.5 in. |
| Length (Metric) | 6.4 cm |
| Product Type | Crucible holder |
| Quantity | 12 Pk. |
Warning: Cancer and Reproductive Harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

