Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Clay Pipe Triangle
SDPSCI_ED

Catalog No. S12864 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
1.5 in.
2 in.
2.5 in.
3 in.
Length (Metric):
3.8 cm
5 cm
6.3 cm
6.4 cm
76.2 mm
Quantity:
1 Ea.
12 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Quantity
S12864 2 in. 5 cm 1 Ea.
S12863 1.5 in. 3.8 cm 1 Ea.
S12865 2.5 in. 6.3 cm 1 Ea.
S139627 3 in. 76.2 mm 1 Ea.
S01332 1.5 in. 3.8 cm 12 Pk.
S01331 2.5 in. 6.4 cm 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options

Prop 65

Catalog No. S12864 Supplier United Scientific™ Supplier No. CPT020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

Clay Pipe Triangle mounted on heavy gauge twisted galvanized steel wire.

  • General laboratory supplies.
  • Available in various side lengths.
  • Individually packed in poly bags and chip board boxes.

Specifications

Material Steel Wire
Height (Metric) 50.8 mm
Height (English) 2 in.
Length (English) 2 in.
Length (Metric) 5 cm
Product Type Clay Pipe Triangle
Quantity 1 Ea.

Warning: Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.