Learn More
Labconco™ Protector XL Floor-Mounted Laboratory Hood Accessory, Rear Finish Panel Kits
Shop All Labconco Corporation Products

Description
- Hides hood's interior components
- Recommended when hood is exposed on back
- For use with Protector™ XL Floor-Mounted hoods
- Includes glacier white powder-coated steel panel to provide finished appearance for rear of the hood
- Adding rear finish panel to Protector XL Floor-Mounted hood increases external depth of hood by 3.81cm (1.5 in.)
Ceiling Enclosure Conversion Kit (9548700): Required for Protector XL Floor-Mounted hoods can be ordered separately.
Order Info
This item is build-to-stock with manufacturer lead-time of 30 days.
Specifications
Specifications
| For Use With (Equipment) | Protector XL Floor-mounted Hood |
| Height (English) | 95 in. |
| Width (English) | 48 in. |
| Height (Metric) | 241.3 cm |
| Width (Metric) | 122 cm |
| Product Type | Rear Finish Panel Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.