Learn More
Fisherbrand™ Kennedy Series Workbenches With Formica™ Laminate - 36 in. Deep
Shop All Fisherbrand Products

Description
Fisherbrand Kennedy Series Workbench features Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- With laminate top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 25 year manufacturer warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Workbench with Formica™ Laminate Top |
| Color | White |
| Depth (Metric) | 91.4 cm |
| Height (Metric) | 76.2-91.4 cm |
| Length (English) | 60 in. |
| Depth (English) | 36 in. |
| Height (English) | 30 to 36 in. |
| Length (Metric) | 152.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.