Learn More
Fisherbrand™ Dewey Series Workbenches With LisStat™ ESD Static Control Laminate - 30 in. Deep
Shop All Fisherbrand Products

Description
- Contoured front edge
- Uses 100% cold rolled steel
- LisStat™ ESD static control laminate top
- Underside of top laminated with solid aluminum sheet
- With white frame and top
- With cantilever leg
- Easy to assemble (3 min.)
- Depth: 76.2cm (30 in.)
- Adjustable height: 76.2-91.4cm (30-36 in.)
- Pass ESD association standards
LisStat™ Characterstics
- Ideal for variety of sensitive electronic production applications
- Permanent lamination to work station surfaces
Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25 years
Specifications
Specifications
| Product Type | Workbench with ESD Laminate Top |
| Color | White |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2-91.4 cm |
| Length (English) | 60 in. |
| Length (Metric) | 152.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.