Learn More
Fisherbrand™ Kennedy Series Workbench With Stainless-steel Top - 30 in. Deep
Shop All Fisherbrand Products

Description
Fisherbrand Kennedy Series Workbench features Grade 304 Stainless Steel Top, leveling glide included - suitable for un-even floor, White Frame, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- Grade 304 stainless steel top
- Leveling glide included - suitable for uneven floors
- White frame
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Workbench with Stainless Steel Top |
| Height (English) | 30 to 36 in. |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (Metric) | 76.2-91.4 cm |
| Length (Metric) | 122 cm |
| Length (English) | 48 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.