Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dewey Series Workbenches With Stainless-steel Top - 24 in. Deep
SDP

Catalog No. 25100272 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-272 122 cm
25-100-273 152.4 cm
25-100-274 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-272
Add to Cart
Add to Cart

Grade 304 Stainless-steel top workstation

  • Uses 100% cold rolled steel
  • Stainless-steel top with brushed finish
  • Stainless-steel 18-gauge reinforced with 2.85cm (1.12 in.) solid particle board
  • White frame, with cantilever leg
  • Easy to assemble (3 min.)
  • Depth: 61cm (24 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)

Do not use these benches in cleanrooms, food or drug preparation areas, but instead, use solid stainless steel top tables available from all kitchen supply companies.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25 years

Specifications

Product Type Workbench with Stainless Steel Top
Height (English) 30 to 36 in.
Depth (Metric) 61 cm
Length (English) 48 in.
Depth (English) 24 in.
Height (Metric) 76.2-91.4 cm
Length (Metric) 122 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.