Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Formica™ Laminate Top - 24 in. Deep
SDP

Catalog No. 25100280 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25-100-280 48 in.
25-100-281 60 in.
25-100-282 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-280
Add to Cart
Add to Cart

Workbenches with electric hydraulic lift and Formica™ laminate top.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Sealed Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Sealed laminate top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Workbench with Formica™ Laminate Top
Color White
Depth (English) 24 in.
Height (Metric) 76.2-106.6 cm
Length (Metric) 122 cm
Depth (Metric) 61 cm
Length (English) 48 in.
Height (English) 30 to 42 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.