Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench with Cleanroom Laminate Top
Shop All Fisherbrand Products

Description
- Class 100 cleanroom workstation
- Top sealed in all sides with clearoom laminate
- Uses 100% cold rolled steel
- White frame and white top
- Easy to assemble (3 min.)
- Depth: 60.9, 76.2 or 91.4cm (24, 30 or 36 in.)
- Adjustment range: 30.4cm (12 in.)
- Electric height adjustable: 76.2-106.6cm (30-42 in.)
- Capacity: 453.5kg (1000 lb.)
Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25 years
Specifications
Specifications
| Product Type | Workbench with Cleanroom Laminate Top |
| Color | White |
| Height (Metric) | 76.2-106.6 cm |
| Length (English) | 60 in. |
| Length (Metric) | 152.4 cm |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 to 42 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.