Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Phenolic Resin Top - 30 in. Deep
SDP

Catalog No. 25100307 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-307 122 cm
25-100-309 182.8 cm
25-100-308 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-307
Add to Cart
Add to Cart

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features anti-microbial, chemical and moisture resistant phenolic tops.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features anti-microbial, moisture and chemical resistant 1 in. thick phenolic tops, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Anti-microbial, moisture and chemical resistant 1 in. thick phenolic top
  • Leveling glide included - suitable for uneven floors
  • White frame, black top
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Workbench with Phenolic Resin Top
Height (Metric) 76.2-106.6 cm
Depth (Metric) 76.2 cm
Depth (English) 30 in.
Height (English) 30 to 42 in.
Length (English) 48 in.
Length (Metric) 122 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.