Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Laminated Bottom Shelves - 15 in. Deep
SDP

Catalog No. 25100336 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
116.8 cm
147.3 cm
177.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-336 116.8 cm
25-100-338 177.8 cm
25-100-337 147.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-336
Add to Cart
Add to Cart

Completely sealed to resist warpage

  • Reinforced steel understructure
  • Heavy grade laminate (Class 100 cleanroom)
  • Radius edge
  • Depth: 38.1cm (15 in.)

Specifications

Product Type Cleanroom Laminated Bottom Shelf
Length (Metric) 116.8 cm
Depth (Metric) 38.1 cm
Depth (English) 15 in.
Length (English) 46 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.