Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Steel Drawers w/ Stainless Steel handle, lock, 100 lb capacity
SDP

Catalog No. 25100342 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
4 in.
6 in.
12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
25-100-342 4 in.
25-100-343 6 in.
25-100-344 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-342
Add to Cart
Add to Cart

Steel drawer with stainless handle and cylinder lock adds functionality and security to your workspace.

Heavy Duty Steel Drawer with stainless handle and cylinder lock adds functionality and security to your workspace, 100 lb capacity/drawer, 25 year manufacturer warranty

  • Heavy duty steel drawer
  • With stainless handle
  • Cylinder lock adds functionality and security
  • 100 lb. capacity drawer
  • 25 year manufacturer warranty

Order Info

Must be ordered on the same PO with the Table / Workbench

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Steel Drawer
Depth (Metric) 50.8 cm
Height (English) 4 in.
Depth (English) 20 in.
Height (Metric) 10.1 cm
Width (Metric) 38.1 cm
Width (English) 15 in.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.