Learn More
Description
Stainless-Steel And Aluminum Plug Strips feature a lighted switch and circuit breaker combination. 8 power outlets, 15 Amp, 110V, 25 year manufacturer warranty
- 8 outlets
- 15 Amp
- 110V
- 25 year manufacturer warranty
Certifications
UL listed
Warranty and Services
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Stainless Plug Strip - 8 Outlets |
| Length (English) | 40 in. |
| Length (Metric) | 101.6 cm |
| Material | Stainless Steel, Aluminum |
| Voltage | 110 V |
| Amperage | 16 A |
| Electrical Requirements | 110 V, 16 A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
