Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless-Steel And Aluminum Plug Strips
SDP

Catalog No. 25100348 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
40 in.
50 in.
64 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25-100-348 50 in.
25-100-349 64 in.
25-100-347 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-348
Add to Cart
Add to Cart

Stainless-Steel and Aluminum Plug Strips feature a lighted switch and circuit breaker combination.

Stainless-Steel And Aluminum Plug Strips feature a lighted switch and circuit breaker combination. 8 power outlets, 15 Amp, 110V, 25 year manufacturer warranty

  • 8 outlets
  • 15 Amp
  • 110V
  • 25 year manufacturer warranty

Certifications

UL listed

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Stainless Plug Strip - 8 Outlets
Length (English) 50 in.
Length (Metric) 127 cm
Material Stainless Steel, Aluminum
Voltage 110 V
Amperage 16 A
Electrical Requirements 110 V, 16 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.