Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Workbench Shelves with Cleanroom Laminate
SDP

Catalog No. 25100357 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-357 122 cm
25-100-359 182.8 cm
25-100-358 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-357
Add to Cart
Add to Cart

Cleanroom top shelves for BenchPro Workbenches have a 400 lb. capacity and are adjustable on 1-in. increments without the use of tools.

Height Adjustable Top Shelf, let you easily add storage to any workspace, Class 100 Cleanroom, 150 lb max capacity/shelf, White Frame - White Top, 25 year manufacturer warranty.

  • Upright mounted top shelves with cleanroom laminate and brackets
  • Feature Class 100 Cleanroom rated laminate covers top, edges and bottom
  • 12 inches deep
  • Lets you easily add storage to any workspace
  • Class 100 Cleanroom
  • 50 lb max capacity/shelf
  • White frame - white top
  • 25 year manufacturer warranty

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Adjustable Height Top Shelves w/Cleanroom Laminate
Depth (Metric) 30.4 cm
Depth (English) 12 in.
Length (English) 48 in.
Length (Metric) 122 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.