Learn More
Cellpath FiloSlide Slide Storage Packs

Description
- Superior slide protection
- Document wallet on reverse to store paperwork
- FiloSlide 4, 5, 6 Wallets made from clear flexible plastic
- Ideal for building reference/teaching sets of slides
- Up to 150 FiloSlide 6 can be stored in FiloSlide cabinet
- Four microscope slide pockets, one document pocket measuring 103 x 153mm (4 x 6 in.)
- Combination pack of 100 wallets and one FiloSlide cabinet also available
- Five microscope slide pockets, one document pocket
- Combination pack of 100 wallets and one FiloSlide cabinet is also available
- Six microscope slide pockets, one document pocket measuring 220 x 150mm (8.6 x 5.9 in.) and one index pocket
- Each pack of 10 FiloSlide 6 wallets is supplied with 50 color coded index cards (10 each of red, blue, green, white, yellow)
- Combination pack of 150 wallets and one FiloSlide cabinet is available
Specifications
Specifications
| Type | FiloSlide 4 Pk. w/100 Wallets |
| For Use With (Application) | Building reference/teaching sets of slides |
| Includes | 100 plastic slide wallets; 4 microscope slides pockets; 1 document pocket (103 x 153mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.