Learn More
Description
- Made from high-quality PMP (polymethylpentene) with a raised graduation scale
- Crystal clear for excellent visibility
- Autoclavable at 121°C
- Complies with ISO 7056 standards
Certifications
Meets the requirements of ISO 7056
Specifications
Specifications
| Diameter (Metric) Base | 132 mm |
| Capacity (Metric) | 2000 mL |
| Material | PMP |
| Height (Metric) | 187 mm |
| Increments | 200 mL |
| Quantity | 6/Pk. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.