Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Griffin PMP Beakers

Catalog No. 14379403 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-403 5000 mL
14-379-392 25 mL
14-379-393 50 mL
14-379-394 100 mL
14-379-395 150 mL
14-379-396 250 mL
14-379-397 400 mL
14-379-398 500 mL
14-379-399 600 mL
14-379-400 1000 mL
14-379-401 2000 mL
14-379-402 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 14-379-403 Supplier BRANDTECH™ VITLAB™ Supplier No. 61795
Add to Cart
Add to Cart
This item is not returnable. View return policy

Beakers with molded graduations for durability

  • Made from high-quality PMP (polymethylpentene) with a raised graduation scale
  • Crystal clear for excellent visibility
  • Autoclavable at 121°C
  • Complies with ISO 7056 standards

Certifications

Meets the requirements of ISO 7056

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 180 mm
Capacity (Metric) 5000 mL
Material PMP
Height (Metric) 247 mm
Increments 500 mL
Quantity 4 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.