Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Oil Plus™ Oil Only Heavy Rolls

Catalog No. 17111177 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
12 gal./Bale
24 gal./Bale
49 gal./Bale
50 gal./Bale
9 gal./Bale
Dimensions (L x W):
150 ft. x 30 in.
50 ft. x 15 in.
73 ft. x 15 in.
Design:
Non-Perforated
Perforated every 12 in.
Perforated every 15 in.
Perforated every 18 in.
Perforated every 30 in.
Triple Perforated
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Design
17-111-177 24 gal./Bale 150 ft. x 30 in. Non-Perforated
17-111-185 49 gal./Bale 150 ft. x 30 in. Perforated every 15 in.
17-111-186 50 gal./Bale 150 ft. x 30 in. Perforated every 30 in.
17-111-179 24 gal./Bale 150 ft. x 30 in. Perforated every 18 in.
17-111-184 49 gal./Bale 150 ft. x 30 in. Non-Perforated
17-111-178 24 gal./Bale 150 ft. x 30 in. Perforated every 12 in.
17-111-176 9 gal./Bale 50 ft. x 15 in. Triple Perforated
17-111-182 12 gal./Bale 73 ft. x 15 in. Perforated every 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-111-177 Supplier Brady™ Supplier No. OP15

Absorbs petroleum-based oils, solvents and other non-water soluble liquids

  • Dimpled and perforated - reduce waste
  • Multi-ply, heavyweight construction
  • Available in various sizes
  • Specifications

    Design Non-Perforated
    Capacity (English) 24 gal./Bale
    Type Oil Only Heavy Roll
    For Use With (Application) Overspray leaks and drips, workstations, heavy clean-up and wipe-up, drums - liquid storage, outfalls and discharge ponds
    Packaging Quantity 1 Ea.
    Weight Capacity Heavyweight
    Dimensions (L x W) 150 ft. x 30 in.
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.