Learn More
Description
Specifications
Specifications
| Design | Perforated every 12 in. |
| Capacity (English) | 24 gal./Bale |
| Material | Polypropylene |
| Type | Oil Only Heavy Roll |
| For Use With (Application) | Overspray leaks and drips, workstations, heavy clean-up and wipe-up, drums - liquid storage, outfalls and discharge ponds |
| Packaging Quantity | 1 Ea. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 30 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.