Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Marine Sorbent Booms

Catalog No. 17111087 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
12.6 gal./Bale
14 gal./Bale
28 gal./Bale
32 gal./Bale
71 gal./Bale
Dimensions (L x W):
12.7 x 45.7 cm (5 x 18 in.)
20.3 x 45.7 cm (8 x 18 in.)
5 in. x 10ft.
7.62 x 45.72 cm (3 x 18 in.)
8 in. x 10 ft.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W)
17-111-087 12.6 gal./Bale 12.7 x 45.7 cm (5 x 18 in.)
17-111-090 32 gal./Bale 5 in. x 10ft.
17-111-088 28 gal./Bale 20.3 x 45.7 cm (8 x 18 in.)
17-111-206 14 gal./Bale 7.62 x 45.72 cm (3 x 18 in.)
17-111-092 71 gal./Bale 8 in. x 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-111-087 Supplier Brady™ Supplier No. SPC518
Add to Cart
Add to Cart

Designed to float on water and contain or absorb a wide variety of marine fuels and oils

  • Strong, lint-free, and gapless
  • Class: Oil Only
  • Available in various sizes
  • Specifications

    Capacity (English) 12.6 gal./Bale
    Type Sorbent Boom
    For Use With (Application) Outfalls and discharge ponds
    Packaging Quantity 10/Cs.
    Dimensions (L x W) 12.7 x 45.7 cm (5 x 18 in.)
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.