Learn More
Description
Applications:
For Overspray Leaks and Drips, Workstations, Drums - Liquid Storage, Outfalls and Discharge Ponds
Specifications
Specifications
| Capacity (English) | 35 gal./Bale |
| Material | Polypropylene |
| Type | Absorbent Pad, Oil-only |
| For Use With (Application) | Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
| Packaging Quantity | 100/Cs. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 38.1 x 48.2 cm (15 x 19 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.