Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC MAXX Enhanced Oil Only Absorbent Pads

Catalog No. 17111126 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
20 gal./Bale
30 gal./Bale
35 gal./Bale
40 gal./Bale
73 gal./Bale
Dimensions (L x W):
38.1 x 48.2 cm (15 x 19 in.)
83.8 x 99 cm (33 x 39 in.)
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Weight Capacity
17-111-126 30 gal./Bale 38.1 x 48.2 cm (15 x 19 in.) Medium-weight
17-111-136 40 gal./Bale 38.1 x 48.2 cm (15 x 19 in.) Lightweight
17-111-127 20 gal./Bale 38.1 x 48.2 cm (15 x 19 in.) Lightweight
17-111-123 35 gal./Bale 38.1 x 48.2 cm (15 x 19 in.) Heavyweight
17-111-142 73 gal./Bale 83.8 x 99 cm (33 x 39 in.) Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-111-126 Supplier Brady™ Supplier No. SPC300
Add to Cart
Add to Cart

Made with MAXX Technology for use with oil and petroleum based fluids

  • Hydrophobic and hence ideal for outdoor applications
  • Heavier and bonded for more strength and reduce linting
  • Dimpled and perforated, single-ply sorbents
  • Available in various sizes
  • Applications:

    For Overspray Leaks and Drips, Workstations, Drums - Liquid Storage, Outfalls and Discharge Ponds

    Specifications

    Capacity (English) 30 gal./Bale
    Material Polypropylene
    Type Absorbent Pad, Oil-only
    For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    Packaging Quantity 100/Cs.
    Weight Capacity Medium-weight
    Dimensions (L x W) 38.1 x 48.2 cm (15 x 19 in.)
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.