Learn More
Description
Specifications
Specifications
| Capacity (English) | 19.5 gal./Bale |
| Material | Polypropylene |
| Type | Absorbent Pad, Oil-only |
| For Use With (Application) | Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds, food processing, high tech industries, machining of small parts, paper industry, pharmaceutical |
| Packaging Quantity | 100/Cs. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 38.1 x 48.2 cm (15 x 19 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.