Learn More
Description
- Three-ply construction
- Features UV-resistant top layer, absorbent polypropylene core, and non-leaking and non-slip barrier backing
- Fits outside standard train rails
- Available in various sizes
Specifications
Specifications
| Capacity (English) | 20 gal./Bale |
| Type | TrackMat Heavy Roll Absorbent |
| For Use With (Application) | Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds, refineries, military, utilities, steel mills |
| Packaging Quantity | 1 Ea. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 80 ft. x 29 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.