Learn More
Description
- Conocal shaped made of chemical-resistant PVC
- Features a 'metal eye' for ease of insertion and removal
- Available in four sizes to fit 2, 3, 4 and 5 in. drains
- Rinsed and re-used
Specifications
Specifications
| Color | Yellow |
| Material | PVC |
| Type | Drain Plug |
| Shape | Conical |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 5.08 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.