Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lightweight Portable Spill Berms

Catalog No. 17111291 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
4 x 4 x 0.6 ft.
4 x 6 x 0.6 ft.
4 x 8 x 0.6 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-111-291 4 x 8 x 0.6 ft.
17-111-290 4 x 6 x 0.6 ft.
17-111-289 4 x 4 x 0.6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-111-291 Supplier Brady™ Supplier No. SBSL48

One-piece, light-weight, and portable, containment berm deploys in seconds with no assembly, inclation, or tools required

  • Colored yellow for safety
  • Available in three different sizes
  • Specifications

    Color Yellow
    Capacity (English) 119 gal.
    Capacity (Metric) 450.4 L
    Type Lightweight Spill Berm
    Dimensions (L x W x H) 4 x 8 x 0.6 ft.
    Length (English) 4 ft.
    Length (Metric) 1.2 m
    Width (English) 8 ft.
    Width (Metric) 2.4 m
    Height (English) 0.6 ft.
    Height (Metric) 0.2 m
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.