Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Standard Portable Spill Berms

Catalog No. 17111287 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
748 gal.
1077 gal.
2333 gal.
3231 gal.
5654 gal.
Width (Metric):
3.6 m
10.9 m
16.4 m
20.1 m
30.4 m
Height (Metric):
3.04 m
3.6 m
4.2 m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Width (Metric) Height (Metric)
17-111-287 3231 gal. 10.9 m 3.6 m
17-111-284 748 gal. 30.4 m 3.04 m
17-111-285 1077 gal. 3.6 m 3.6 m
17-111-288 5654 gal. 16.4 m 4.2 m
17-111-286 2333 gal. 20.1 m 3.6 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-111-287 Supplier Brady™ Supplier No. SB1236

One-piece, portable containment berm system is ready to use and deploys in seconds

  • Single-piece aluminum support system to snap into place
  • Straps collapse and lay flat as the truck or forklift pulls into the berm
  • Fuel and chemical resistant
  • Available in various dimensions and absorbency capacities
  • Specifications

    Capacity (English) 3231 gal.
    Type Standard Spill Berm
    Width (English) 36 ft.
    Width (Metric) 10.9 m
    Height (English) 12 ft.
    Height (Metric) 3.6 m
    Depth (English) 1 ft.
    Depth (Metric) 30 cm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.