Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Dry Bath, Accessory Blocks

Catalog No. 14955222 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.2 mL
0.5 mL
1.5 mL
2 mL
15 mL
50 mL
No. of Places:
2
4
15
24
40
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. of Places
14-955-222 0.2 mL 40
14-955-229 50 mL 2
14-955-225 2 mL 15
14-955-226 15 mL 4
14-955-224 1.5 mL 15
14-955-223 0.5 mL 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-955-222
Add to Cart
Add to Cart

Compact, fits in the palm of your hand.

For use with Mini dry bath

For use with Mini dry bath

Order Info

For use with Mini dry bath

Specifications

Capacity (Metric) 0.2 mL
For Use With (Equipment) Mini Dry Bath
Material Aluminum
No. of Places 40
Type Block
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.