Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Filtration Extraction Thimbles - Grade 645 Cellulose
SDP

Catalog No. 12101103 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inside:
22 mm
25 mm
26 mm
33 mm
43 mm
Length (Metric):
60 mm
80 mm
94 mm
118 mm
123 mm
Wall Thickness:
1 mm
2 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness
12-101-103 33 mm 80 mm 1 mm
12-101-106 33 mm 118 mm 1 mm
12-101-110 43 mm 123 mm 2 mm
12-101-105 43 mm 123 mm 1 mm
12-101-101 25 mm 80 mm 1 mm
12-101-100 22 mm 80 mm 1 mm
12-101-102 26 mm 60 mm 1 mm
12-101-104 33 mm 94 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 12-101-103
Add to Cart
Edge
Add to Cart

Ensures complete extraction of samples, prevents contamination and minimize hands-on time

  • Used for Soxhlet extractors or automized extractors
  • Minimizes the hands-on time
  • Ensures a complete extraction
  • Special selected raw materials
  • High purity - low contamination
  • Effectively protects the extract
  • Safe and reliable extraction
  • Mechanical strength and excellent retention capacities
  • Perfect fit for convenient workflow
  • Optimal usability for special applications

Specifications

Quantity 25
Description Filtration Extraction Thimbles - Grade 645 Cellulose
Bottom Shape Round
Diameter (English) Inside 1.2 in.
Diameter (Metric) Inside 33 mm
Material Cellulose
Wall Thickness 1 mm
For Use With (Application) Fat determination in food and feed, Determination of binder content, Analysis of soil contaminants, Determination of additives in rubber and elastomers
Grade 645
For Use With (Equipment) Soxhlet extractors or automized extractors
Height (English) 3.1 in.
Length (English) 3.1 in.
Height (Metric) 80 mm
Length (Metric) 80 mm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.