Learn More
Description
Ensures complete extraction of samples, prevents contamination and minimize hands-on time
- Used for Soxhlet extractors or automized extractors
- Minimizes the hands-on time
- Ensures a complete extraction
- Special selected raw materials
- High purity - low contamination
- Effectively protects the extract
- Safe and reliable extraction
- Mechanical strength and excellent retention capacities
- Perfect fit for convenient workflow
- Optimal usability for special applications
Specifications
Specifications
| Quantity | 25 |
| Description | Filtration Extraction Thimbles - Grade 645 Cellulose |
| Bottom Shape | Round |
| Diameter (English) Inside | 1.69 in. |
| Diameter (Metric) Inside | 43 mm |
| Material | Cellulose |
| Wall Thickness | 1 mm |
| For Use With (Application) | Fat determination in food and feed, Determination of binder content, Analysis of soil contaminants, Determination of additives in rubber and elastomers |
| Grade | 645 |
| For Use With (Equipment) | Soxhlet extractors or automized extractors |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
