Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ First Aid Sign: Shower Station

Catalog No. 19140990 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-140-990 Plastic
19-140-980 Polyester
19-140-996 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-140-990 Supplier Brady™ Supplier No. 127444
Add to Cart
Add to Cart

For identification of locations of first aid kits, safety showers, eyewash stations and other safety equipment

  • Designed with pictograms, bold text and bright colors
  • Reinforce safe work practices
  • Made from aluminum, plastic or self-sticking polyester

Specifications

Material Plastic
Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Displayed Text SHOWER STATION
Product Type First Aid Sign

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.