Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Safety-Coated Clear Narrow-Mouth Bottles with Polyethylene LDPE-Lined Black Phenolic Caps
SDP

Catalog No. 06451353 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Size:
28-400 mm
33-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
06-451-353 500 mL 28-400 mm
06-451-355 1000 mL 33-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-451-353 Supplier DWK Life Sciences Supplier No. 220745
Add to Cart
Add to Cart

Plastisol coated for safety

  • Made from soda-lime glass that conforms to ISP Type III requireiments
  • 4L bottle comes with jug handle
TRUSTED_SUSTAINABILITY

Specifications

Capacity 500 mL, 16 oz.
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Coating Plastisol
Color Clear
Diameter (English) 2.9 in.
Material Soda Lime Glass
Closure Color Black
Certifications/Compliance USP Type III
Closure Included Yes
Height (Metric) 170 mm
Height (English) 6.7 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.